7 in. Cabinet Screwdriver

You last purchased this on
 
Klein Tools

Unidoor Plus 7 in. Cabinet Screwdriver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Klein Tools

Unidoor Plus 7 in. Cabinet Screwdriver

  • Fast #
  • Part #K6027INS
  • Item #7085768
  • Manufacturer Part #602-7-INS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1000V Rated for safety
  • Cushion-Grip handles for greater torque and comfort
  • Durable, two-layer, molded insulation to meet or exceed all ASTM and IEC standards for insulated tools
  • Made in the USA
  • Individually tested to exceed the IEC 60900 and ASTM F1505 standards, for insulated tools, and clearly marked with the official 1000-volt rating symbol
  • Requires Certification

Specifications

ASTM:
ASTM F1505
Application:
Residential, Commercial
Bit Sizes:
5/16 in
Collection:
Unidoor Plus
Color Finish Category:
Oranges
Color Finish Name:
Black
Drive Type:
Cabinet
Glass Type:
Clear
Handle Material:
Plastic
Handle Type:
Grip
Height:
72 in
Installation Type:
3 Wall Alcove
Length:
12-3/8 in
Material:
Hardened Steel
Shaft Length:
7 in
Shank Size:
7 in
Shank Style:
Round
Size:
5/16 in
Tool Type:
Screwdriver
Type:
K6027INS
Width:
49-1/2 in