8-11/25 x 1.81 in. Heavy Duty Long Nose Side Cutting Plier

You last purchased this on
 
Klein Tools

8-11/25 x 1.81 in. Heavy Duty Long Nose Side Cutting Plier

This product requires certification to purchase.
Brand image
You last purchased this on
 
Klein Tools

8-11/25 x 1.81 in. Heavy Duty Long Nose Side Cutting Plier

  • Fast #
  • Part #KD2038
  • Item #325135
  • Manufacturer Part #D203-8
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Extended handles provide added reach and leverage
  • Slim head design for working in confined areas
  • Heavier design for greater cutting power
  • Plastic-dipped handles for comfort and ease of identification
  • Custom, US-made tool steel
  • Hot-riveted joint ensures smooth action and no handle wobble
  • Induction hardened cutting knives for long life
  • Requires Certification

Specifications

Application:
Cutting
Color Finish Name:
Yellow
GSA Approved:
No
Height:
3/4 in
Jaw Capacity (in):
1.81 in
Jaw Width (in):
1 in
Length:
8-11/25 in
Material:
Steel
Number of Tools Included:
1
Thickness:
0.5 in
Tool Type:
Long Nose Pliers
Weight:
0.68 lb
Width:
4 in