9-3/32 in. AAA Digital Clamp Meter
9-3/32 in. AAA Digital Clamp Meter
Frequently Purchased Together
Product Details
- Clamp measures AC current and thermocouple probe measures temperature
- Test leads measure AC/DC voltage, resistance, continuity, frequency and capacitance and tests diodes
- Automatically ranging true mean squared (TRMS) technology for increased accuracy
- Includes a carrying pouch, test leads, thermocouple with adapter and batteries
- Built to withstand a 6.6 ft.(2 m) drop
- Low battery indicator and easily accessible battery compartment
- CAT IV 600V, CAT III 1000V, Class 2, Double insulation safety rating
- Low Impedance (LoZ) mode for identifying and eliminating ghost or stray voltages
- Operating Temperature: 32°F to 104°F (0°C to 40°C)
- Meets requirements for use in basic and controlled electromagnetic environments like residential, office and light-industrial locations
Specifications
- Application:
- Electrical
- Battery Size:
- AAA
- CE Approved:
- Yes
- Color Finish Name:
- Natural
- Depth:
- 12-19/100 in
- Height:
- 2-22/25 in
- Jaw Capacity (in):
- 1-3/8 in
- Length:
- 9-3/32 in
- Power Source:
- Battery
- Temperature Range:
- -14 - 1000 Deg F (-26 - 538 Deg C)
- Volts:
- 1000V
- Weight:
- 1.4 lb
- Width:
- 6-19/100 in