9-3/8 x 1-3/8 in. Plier
9-3/8 x 1-3/8 in. Plier
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Hot-riveted joint ensures smooth action and no handle wobble
- Induction hardened cutting knives for long life
- High-leverage design. Rivet is closer to the cutting edge for 46% greater cutting and gripping power than other plier designs
- Hand form handles for full gripping and cutting power
- Precision-hardened plier head for on-the-job toughness
- Plastic-dipped handles for comfort and ease of identification
- Unique handle tempering helps absorb the ''snap" when cutting wire
- Streamlined design with sure-gripping, cross-hatched knurled jaws
- Made in USA
Specifications
- Application:
- Copper, Aluminum, Soft Metal
- Color Finish Category:
- Blues
- Color Finish Name:
- Dark Blue
- Cutting Capacity:
- #8 AWG
- Handle Length (in):
- 5-11/16 in
- Height:
- 3/4 in
- Jaw Capacity (in):
- 1.375 in
- Jaw Depth (in):
- 0.625 in
- Jaw Width (in):
- 1.25 in
- Length:
- 9-1/3 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Thickness:
- 5/8 in
- Tool Type:
- Lineman's Pliers
- Weight:
- 1.15 lb
- Width:
- 4 in