DESCRIPTION

  • Eliminates the need for carrying several fixed-size wrenches
  • Forged from select alloy steel with continuous-taper handle for aligning bolt and/or rivet holes
  • Heat-treated for long life
  • Industrial black finish for corrosion resistance
  • Knurl turns smoothly for easy operation
  • Precision-machined jaws are individually chosen and assembled by hand for smooth operation
  • Versatile wrench fits all nuts and bolts to 1-1/2'' (38 mm)

Klein Tools Adjustable Heavy Duty Construction Wrench

K3239

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Length
16 in
Material
Alloy Steel
Maximum Capacity
1-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS