BLUETOOTH JOBSITE SPEAKER
BLUETOOTH JOBSITE SPEAKER
Product Details
Product Details
- Rugged portable Bluetooth® speaker offers powerful, crisp sound
- 20-Hour run time
- Charge smart phones, tablets and other small devices via USB-A and USB-C ports
- Connects wirelessly via Bluetooth 5.1 up to 100-Feet (30 m)
- Broadcast Mode allows pairing up to four additional AEPJS3's together within 30-Feet (9 m) of each other
- Built-in microphone allows for hands-free calling via voice control
- Versatile mounting options with embedded magnets and integrated hook
- Rechargeable Bluetooth® speaker charges in 3 hours or less, using the included 39-Inch (99 cm) long USB-A to USB-C cable
- Drop protected up to 6.6-Feet (2 m)
- IP54 rated: dust and water resistant
Specifications
- Color Finish Name:
- Black, Orange
- Height:
- 5-39/100
- Length:
- 5-23/50
- Material:
- Plastic
- Tool Type:
- Jobsite Speaker
- Type:
- KAEPJS3
- UPC:
- 092644692437
- Weight:
- 1.4
- Width:
- 2-17/50