DESCRIPTION

  • Beveled jaw tips provide proper mating and shearing action, which protects leading jaw edges
  • Cable-gripping shear-type jaws
  • Can be carried in most tool pouches
  • Custom, US-made tool steel
  • High-leverage design for exceptional cutting capability of 4/0 aluminum, 2/0 soft copper, 100-pair 24 AWG communications cable
  • Hot-riveted joint ensures smooth action and no handle wobble
  • Perfect for working in confined spaces
  • Precision, one-hand shearing action
  • Through-hardened (not case-hardened) for longer-lasting cutting surfaces

Klein Tools Cable Cutter

K63050

Color Finish

 

SPECIFICATIONS

Color Finish
Red
Handle Material
Plastic
Length
9-1/2 in
Material
Forged Steel

Starting at
Call for Pricing
  • QUANTITY