DESCRIPTION

  • 12/2 and 14/2 stripping slots quickly remove outer jacket of Type NM-B non-metallic sheathed cable
  • Coil spring provides fast self-opening action
  • Double-dipped comfort grips
  • Holes for screw-shearing, wire looping and bending
  • Narrow, strong-gripping, serrated nose for easy bending, shaping and pulling of wire in tight places
  • New lock design prevents accidental locking and loosening over time
  • Precision shear-type blades for square, clean cuts on solid copper wire
  • Stripping holes easily remove insulation on 12 and 14 AWG lead wire

Klein Tools Klein-Kurve® Cable Strip Cutter

KK1412

Length:

SPECIFICATIONS

Collection
Klein-Kurve®
Color Finish
Yellow/White
Length
7-3/4 in
Type
NM-B Cable 12/2 and 14/2

Starting at
Call for Pricing
  • QUANTITY