Combination Wrench Set in Nickel Chrome 7-Piece
Combination Wrench Set in Nickel Chrome 7-Piece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes pouch with marked pockets for each wrench
- Open ends offset at 15° angle for confined working areas
- Set contains: 68410, 68411, 68412, 68413, 68414, 68415, and 68416
- Corrosion resistant
- Nickel chrome plated
- Forged from highest quality alloy-steel
- 15° angle offset of box ends provides clearance over obstructions
Specifications
- Application:
- General Purpose
- Capacity:
- 1/4 in
- Color Finish Name:
- Nickel Chrome
- Depth:
- 13-2/5 in
- Height:
- 2-1/2 in
- Material:
- Alloy Steel
- Maximum Capacity:
- 5/8 in
- Number of Pieces:
- 7 Piece
- Number of Tools Included:
- 7
- Weight:
- 1.48 lb
- Width:
- 5 in
- WrenchType:
- Combination