1/4 x 9-3/4 in. Magnetic Nut Driver 2 Piece

You last purchased this on
 
Klein Tools

Cushion-Grip 1/4 x 9-3/4 in. Magnetic Nut Driver 2 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Klein Tools

Cushion-Grip 1/4 x 9-3/4 in. Magnetic Nut Driver 2 Piece

  • Fast #
  • Part #K646M
  • Item #2966104
  • Manufacturer Part #646M
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes two nut drivers (Cat.No.646-1/4M and 646-5/16M)
  • Full-hollow shaft design with Rare Earth magnetic tip facilitates work on bolt applications
  • General purpose selection of the most frequently used nut drivers
  • Cushion-Grip handle allows for greater torque and comfort
  • Internal flanges provide solid, twist-resistant shank anchor
  • Handle end is color-coded for easy identification
  • Requires Certification

Specifications

Collection:
Cushion-Grip
Color Finish Name:
Black
Drive Size:
1/4 in;5/16 in
GSA Approved:
No
Handle Material:
Rubber
Height:
1-1/4 in
Length:
9-3/4 in
Magnetic:
Yes
Material:
Steel, Plastic, Rubber
Number of Pieces:
2 Piece
Tool Type:
Nut Driver
Weight:
0.42 lb
Width:
4 in