This product requires certification to purchase.

Double Fluted 3-Step Drill Bit 7/8 to 1-3/8"

Klein Tools

Double Fluted 3-Step Drill Bit 7/8 to 1-3/8"

  • Fast #
  • Part #K25960
  • Item #10330900
  • Manufacturer Part #25960
4.1 out of 5 Customer Rating
Brand image
Klein Tools

Double Fluted 3-Step Drill Bit 7/8 to 1-3/8"

  • Fast #
  • Part #K25960
  • Item #10330900
  • Manufacturer Part #25960
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
1-3/8 in
Bit Sizes
7/8 in - 1-3/8 in
Number of Pieces
1 Piece
Shank Size
1/4 in
Weight
6.88 oz
Characteristics & Features
Drill Bit Type
Step
Material
High Speed Steel
Number of Tools Included
1
Proposition 65
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shank Style
Hex
Tool Type
Step Drill Bit
Warranty & Product Information
Application
Drilling
Type
K25960
UPC
092644259609