INS SIDE-CUTTING PLIERS HI-LE

Part #KD2139NEINS  |  Item #3171772  |  Manufacturer Part #D213-9NE-INS

$88.34 EACH

Type:

High-Leverage Pliers

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Durable, two-layer, molded insulation to meet or exceed all ASTM and IEC standards for insulated tools
  • 1000V Rated for safety
  • Cushion-Grip handles for greater torque and comfort
  • Individually tested to exceed the IEC 60900 and ASTM F1505 standards, for insulated tools, and clearly marked with the official 1000-volt rating symbol
  • Made in the USA

Specifications

ASTM Specifications: ASTM F1505

Color Finish: Orange

Color Finish Category: Oranges

Handle Material: Plastic

Handle Type: Grip

Jaw Capacity in : 1-3/8 in

Jaw Width in : 1-5/16 in

Length: 9-5/8 in

Material: Hardened Steel

Tool Type: Cutting Pliers

Type: High-Leverage Pliers