Klein Tools

Manual Slotted 3 Piece Screwdriver

Part #KSK234  |  Manufacturer Part #SK234

Drive Type:

Slotted
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Positive gripping action holds, starts and drives slotted screws in awkward, hard-to-reach places
  • Split-blade screw-holding driver wedges into screw slot
  • Includes 3/16'', 1/4'' and 5/16'' (5 mm, 6 mm and 8 mm) tips
  • Resealable, seal-tight vinyl pouch with hanging grommet
  • Not designed for torqueing or tightening

Specifications

Color Finish: Red

Drive Type: Slotted

GSA Approved: No

Handle Material: Plastic

Magnetic: No

Number Of Pieces: 3 Piece