DESCRIPTION

  • Cushion-Grip handle for greater torque and comfort
  • Internal flanges inside handle provide solid, twist-resistant blade anchor
  • Meets or exceeds applicable ASME / ANSI specifications
  • Precision-machined tip provides accurate fit and torque without slippage
  • Premium chrome-plated for smooth feel and corrosion resistance
  • Special heat-treated shafts
  • Tip-Ident® quickly identifies the screwdriver type and tip orientation

Klein Tools Cushion-Grip Screwdriver

K6033

Tool Type:

SPECIFICATIONS

Collection
Cushion-Grip
Color Finish
Black
Handle Material
Rubber
Length
6-3/4 in
Shank Size
3 in
Shank Style
Round
Tool Type
Phillips

Starting at
Call for Pricing
  • QUANTITY