DESCRIPTION

  • Crimping die behind hinge for superior leverage crimping of non-insulated connectors, lugs and terminals
  • Custom, US-made tool steel
  • Cuts ACSR, screws, nails, and most hardened wire
  • Handform handles for full gripping and cutting power
  • High-leverage design: rivet is closer to the cutting edge for 46% greater cutting and gripping power than other plier designs
  • Hot-riveted joint ensures smooth action and no handle wobble
  • Plastic-dipped handles for comfort and ease of identification
  • Precision-hardened plier head for on-the-job toughness
  • Streamlined design with sure-gripping, cross-hatched knurled jaws
  • Unique handle tempering helps absorb the "snap" when cutting wire

Klein Tools Sided Cutting Plier

KD20009NECR

Length:

SPECIFICATIONS

Color Finish
Black, Red
Jaw Capacity in
1.59375 in
Length
9 in
Material
Forged Steel
Thickness
5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS