DESCRIPTION

  • Crimping die behind hinge for superior leverage crimping of non-insulated connectors, lugs and terminals
  • Custom, US-made tool steel
  • Hand form'' handles for full gripping and cutting power
  • High-leverage design. Rivet is closer to the cutting edge for 46% greater cutting and gripping power than other plier designs
  • Hot-riveted joint ensures smooth action and no handle wobble
  • Induction hardened cutting knives for long life
  • Plastic-dipped handles for comfort and ease of identification
  • Precision-hardened plier head for on-the-job toughness
  • Streamlined design with sure-gripping, cross-hatched knurled jaws
  • Unique handle tempering helps absorb the ''snap'' when cutting wire

Klein Tools Sided Cutting Plier with Crimp Die

KD2139NECR

Color Finish

 

SPECIFICATIONS

Color Finish
Yellow
Handle Length in
5-9/16 in
Jaw Capacity in
1-3/8 in
Jaw Width in
1-1/4 in
Length
9-3/8 in
Material
Steel
Type
High Leverage Side Cutting/Connector Crimping Pliers

Starting at
Call for Pricing
  • QUANTITY