DESCRIPTION

  • Designed to take 1/2" or lighter hand lines
  • Maximum safe load 750 lbs
  • Swivel action prevents accidental fouling into secondary wires
  • Swivel clevis and quick-acting plunger-style latch

Klein Tools Swivel Hook with Platinum Grey Latch

K470

Color Finish

 

SPECIFICATIONS

Color Finish
Bronze
Length
5 in
Material
Forged Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS