DESCRIPTION
- Cut-out sides for easy access to tape
- Perfect for carrying medium-sized (16' [4.88 m]) power return rules
- Riveted leather construction ensures long life
- Slotted to fit belts up to 2-1/2'' (64 mm) wide
Klein Tools Tape Holder
K5195
Length:
SPECIFICATIONS
- Brand Model Compatibility
- 93025, 93125, 93225, 93275, 928-25HV Tape Measure
- Color Finish
- Tan
- Height
- 7 in
- Length
- 4-1/2 in
- Material
- Leather
- Width
- 3 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday