3/16 - 1/2 in. Magnetic Nut Driver Set 7-Piece
Tip-Ident® 3/16 - 1/2 in. Magnetic Nut Driver Set 7-Piece
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rare Earth magnetic tips
- Cushion-Grip handles for greater torque and comfort
- Full hollow shafts (except 3/16 in[5 mm]) facilitate work on long bolt applications
- Chrome plated shafts help prevent corrosion
- Set contains Cat.No.646-3/16M, 646-1/4M, 646-5/16M, 646-11/32M, 646-3/8M, 646-7/16M, 646-1/2M
- Internal flanges provide solid, twist-resistant shaft anchor
- Color coded handles domes for easy identification
Specifications
- Application:
- Tightening
- Color Finish Name:
- Black, Red, Yellow, Green, Blue, Brown
- Depth:
- 14-1/2 in
- Drive Size:
- 3/16 in - 1/2 in
- GSA Approved:
- No
- Handle Material:
- Rubber
- Height:
- 1-1/2 in
- Length:
- 15-3/4 in
- Magnetic:
- Yes
- Material:
- Steel, Plastic, Rubber
- Number of Pieces:
- 7 Piece
- Shaft Size:
- 6 in
- Style Name:
- Tip-Ident®
- Tool Type:
- Nut Driver
- Weight:
- 1.66 lb
- Width:
- 6-3/4 in