Klein Tools
Tradesman Pro™ 13 x 12 x 9-1/2 in. Soft Lunch Cooler
Part #K55601 | Item #7236677 | Manufacturer Part #55601
$51.30
EACH
Size:
13 in x 12 in x 9-1/2 inProduct Details
- Stays cool for up to 12 hours
- Double-thick, leak-resistant anti-microbial liner
- 1680d ballistic weave for durability
- Fully-molded bottom protects against the elements
- Separate upper "doghouse" compartment keeps certain items from getting squished
- Mesh side pockets for extra items
- Front zipper pocket holds keys, napkins, medicine, etc.
- Shoulder strap and handle for easy carrying
Specifications
Collection: Tradesman Pro™
Color Finish: [Black, Grey, Orange]
Height: 13 in
Length: 9-1/2 in
Material: Plastic
Material Type: 1680D Ballistic Weave
Size: 13 in x 12 in x 9-1/2 in
Type: Soft Side Cooler
Width: 12 in
Entire Collection
-
Starting at $149.67
-
Starting at $51.30
-
Starting at $131.66
-
Starting at $117.62