11/100 x 2 in. Duct Knife
11/100 x 2 in. Duct Knife
Frequently Purchased Together
Product Details
Specifications
- Application:
- Ducts
- Blade Length (in):
- 11/100 in
- Blade Material:
- Stainless Steel
- Handle Material:
- Rosewood;Brass
- Length:
- 11 in
- Tool Type:
- Duct Knife
- Width:
- 2 in