DESCRIPTION

  • Eliminates insulation compression
  • Max 72"/min 50" high
  • Max. 36" span
  • Max. 36"/min. 23" wide
  • Superior vapor barrier
  • Supports tubing and secures insulation

Klo-Shure 1-1/2 in. Strut Mounted Coupling for Wall Insulation

K729

Fits Pipe Size:

SPECIFICATIONS

Fits Pipe Size
1-3/8 in
Thickness
1 1/2 in
UL Listed
Yes
Width
1-1/2 in

Starting at
Call for Pricing
  • QUANTITY