DESCRIPTION

  • Bottom threshold features integral cushion for smoother operation and to eliminate rattling
  • Eliminates insulation compression
  • Superior vapor barrier
  • Supports tubing and secures insulation

Klo-Shure Strut Mounted Coupling

K728

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Fits Pipe Size
1-5/8 in
Material
Copper
Thickness
1 in
UL Listed
Yes
Width
1 in