Klo-Shure
7 Series 2-1/8 x 1/2 in. Style-7 Clamp
Part #K724212 | Item #3922124 | Manufacturer Part #724212
Call for Pricing
Fits Pipe Size:
How to get it:
Product Details
- Supports tubing and secures insulation
- Eliminates insulation compression
- Superior vapor barrier
Specifications
Collection: 7 Series
Fits Pipe Size: 2 1/8 in
Material: Copper
Thickness: 1/2 in
UL Listed: Yes
Width: 1/2 in
Entire Collection
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing