2-5/8 x 1/2 in. Carbon Steel and Plastic Strut Pipe Clamp in Western Gold
7 Series 2-5/8 x 1/2 in. Carbon Steel and Plastic Strut Pipe Clamp in Western Gold
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eliminates insulation compression
- Superior vapor barrier
- Supports tubing and secures insulation
- Klo-Shure 7-Series ensures a complete vapor barrier, eliminating mold and corrosion risk, making it ideal for use in the plumbing and HVAC industries
- It supports OD tube sizes between 1/4” - 4-1/8” insulation wall thickness between 3/8" - 1-1/2" and is acceptable for horizontal, vertical, and inverted installations
- Klo-Shure Insulation Coupling fills the void left by your typical strut clamp
- Klo-Shure 7-Series Insulation Clamp is sized for use with elastomeric insulation
Specifications
- ASTM:
- ASTM D-4000, ASTM TEO-0120, ASTM A-45000
- Application:
- Fasteners, Lock Nut, Fiberglass Insulation
- Collection:
- 7 Series
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Western Gold
- Diameter - Outside:
- 3-3/4 in
- Fits Pipe Size:
- 2-5/8 in
- Length:
- 2 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel, Plastic
- Maximum Temperature:
- 275
- Minimum Temperature:
- -65
- Thickness:
- 1/2 in
- UL Listed:
- UL 2043