7 Series 3-1/8 x 1 in. Style-7 Clamp

Part #K728312  |  Item #3922133  |  Manufacturer Part #728312

Call for Pricing EACH

Fits Pipe Size:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Supports tubing and secures insulation
  • Eliminates insulation compression
  • Superior vapor barrier
  • Bottom threshold features integral cushion for smoother operation and to eliminate rattling

Specifications

Collection: 7 Series

Fits Pipe Size: 3-1/8 in

Material: Copper

Thickness: 1 in

UL Listed: Yes

Width: 1 in