Klo-Shure
7 Series 5/8 x 1/2 in. Style-7 Clamp
Part #K724062 | Item #3922131 | Manufacturer Part #724062
Call for Pricing
Fits Pipe Size:
How to get it:
Product Details
- Supports tubing and secures insulation
- Eliminates insulation compression
- Superior vapor barrier
Specifications
Collection: 7 Series
Fits Pipe Size: 5/8 in
Material: Copper
Thickness: 1/2 in
UL Listed: Yes
Width: 1/2 in
Entire Collection
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing