Cotton, Meltblown and Non-Woven Fabric KN95 Mask in White (Pack of 20)
Cotton, Meltblown and Non-Woven Fabric KN95 Mask in White (Pack of 20)
Package Quantity Info:
EA: 1 IP: 1 CA: 45-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ear loop design and comfortable fit
- High efficiency filter materials
- Consists of mask body, nose clip and mask belt
- Very low resistance to respiration
- Protect against certain particles
Documents
Specifications
- Application:
- Commercial, Healthcare
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- Yes
- Material:
- Cotton, Meltblown, Non-Woven Fabric
- NIOSH:
- NIOSH N95
- Package Quantity:
- Pack of 20
- Product Type:
- KN95 Mask
- Quick Release:
- No
- Reusable:
- No