One Size Fits All Non-Woven Fabric Disposable KN95 Mask (Pack of 30)

You last purchased this on
 
ENTOS

One Size Fits All Non-Woven Fabric Disposable KN95 Mask (Pack of 30)

This product requires certification to purchase.
You last purchased this on
 
ENTOS

One Size Fits All Non-Woven Fabric Disposable KN95 Mask (Pack of 30)

  • Fast #
  • Part #KN9530
  • Item #8455106
  • Manufacturer Part #N-KN95-4P
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ear loop design and comfortable fit
  • High efficiency filter materials
  • Consists of mask body, nose clip and mask belt
  • Very low resistance to respiration
  • Protect against certain particles
  • Requires Certification

Documents


Specifications

Application:
Commercial, Healthcare
Chemical Rating:
N95
Clothing Size:
One Size Fits All
Color Finish Category:
Whites
Color Finish Name:
White
Disposable:
Yes
Material:
Non-Woven Fabric
Package Quantity:
Pack of 30
Product Type:
KN95 Mask
Quick Release:
No
Reusable:
No