KN95 Protective Face Maskin White (Pack of 40)

Part #KN9540  |  Item #8442455  |  Manufacturer Part #N95-KM0019

$159.20 per PACK
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Consists of mask body, nose clip and mask belt
  • Ear loop design and comfortable fit
  • High efficiency filter materials
  • Protect against certain particles
  • Very low resistance to respiration

Documents

Specifications

Color Finish: White

Color Finish Category: Whites

Disposable: No

Material: Non-Woven Fabric

Package Quantity: Pack of 40

Product Type: KN95 Mask

Quick Release: No

Reusable: No

Type: SN95KM0019