48 x 48 in. Tan Steel Tool Chest

You last purchased this on
 
Knaack

Jobmaster® 48 x 48 in. Tan Steel Tool Chest

This product requires certification to purchase.
Brand image
You last purchased this on
 
Knaack

Jobmaster® 48 x 48 in. Tan Steel Tool Chest

  • Fast #
  • Part #K4830
  • Item #1061501
  • Manufacturer Part #4830
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tan Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • WATCHMAN® IV Lock System 3-point latch with recessed lock housing for protection against theft
  • Additional reinforcement between the lock and the side housing
  • Uses Accessory Tray Model 31
  • Open height 61-1/4 in; Closed height 34-1/4 in
  • Four-way skids allow access from any side, making it easier and faster to transport
  • Powder-coat finish for superior durability and corrosion resistance
  • Power Pass® Electrical Pass-Thru grommet provides easy, weatherproof power cord access
  • Bigger, better hinges offer stronger protection against pry-ins
  • Requires Certification

Specifications

Application:
Storage
Capacity:
25.25 cu ft
Case Material:
Steel
Collection:
Jobmaster®
Color Finish Name:
Tan
Gauge (metal):
16 ga
Height:
34-1/4 in
Length:
48 in
Material:
Steel
Origin:
Domestic
Tool Storage Type:
Tool Chest
Weight:
194 lb
Width:
48 in