DESCRIPTION

Knauf Fiberglass 108 in. PVC Tap in White

KPVCT112

Width:

SPECIFICATIONS

Color Finish
White
Length
108 in
Material
Plastic
Width
1-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY