0.5 in. Duct Liner R2.1

You last purchased this on
 
Knauf Fiberglass

Atmosphere™ 0.5 in. Duct Liner R2.1

This product requires certification to purchase.
Brand image
You last purchased this on
 
Knauf Fiberglass

Atmosphere™ 0.5 in. Duct Liner R2.1

  • Fast #
  • Part #K503877
  • Item #1604600
  • Manufacturer Part #503877
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM C-1071, ASTM C-1338, ASTM C-1617, ASTM C-411, ASTM C-423, ASTM C-665, ASTM C-916, ASTM E-795, ASTM E-84, ASTM G-21, ASTM G-22
Collection:
Atmosphere™
Color Finish Name:
Brown
Length:
100 ft
Material:
Fiberglass
Product Type:
Duct Liner
R value:
R2.1
Thickness:
1/2 in
Width:
47 in