1 in. Duct Liner R4.2

You last purchased this on
 
Knauf Fiberglass

Atmosphere™ 1 in. Duct Liner R4.2

This product requires certification to purchase.
Brand image
You last purchased this on
 
Knauf Fiberglass

Atmosphere™ 1 in. Duct Liner R4.2

  • Fast #
  • Part #K503425
  • Item #5145450
  • Manufacturer Part #503425
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Atmosphere™
Length:
100 ft
Product Type:
Liner
R value:
R4.2
Thickness:
1 in
Width:
48 in