Knauf Fiberglass

Atmosphere™ 100 ft. x 35-1/2 in. R2.1 Duct Liner

Part #K503  |  Manufacturer Part #503743

Width:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Atmosphere™

Length: 100 ft

Material: Fiberglass

Product Type: Liner

R value: R2.1

Thickness: 1/2 in

Width: 35-1/2 in