Knauf Fiberglass

Atmosphere™ 2 in. Duct Liner R8

Part #K503721  |  Manufacturer Part #503721

Thickness:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Atmosphere™

Length: 50 ft

Product Type: Liner

R value: R8

Thickness: 2 in

Width: 47-1/2 in