2-1/2 x 3/4 in. FNPT x MNPT Rigid Rocker Lug

You last purchased this on
 
Kochek Company

2-1/2 x 3/4 in. FNPT x MNPT Rigid Rocker Lug

This product requires certification to purchase.
You last purchased this on
 
Kochek Company

2-1/2 x 3/4 in. FNPT x MNPT Rigid Rocker Lug

  • Fast #
  • Part #K37R25GZBL
  • Item #4739706
  • Manufacturer Part #37R25G-ZBL
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
FNPT
End Connection 2:
MNPT
End Connections:
FNPT x MNPT
Fitting Size 1:
2-1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
2-1/2 in x 3/4 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Aluminum