4 in. Storz x FNPT Straight Rigid Connection with Plastic Cap

You last purchased this on
 
Kochek Company

4 in. Storz x FNPT Straight Rigid Connection with Plastic Cap

This product requires certification to purchase.
You last purchased this on
 
Kochek Company

4 in. Storz x FNPT Straight Rigid Connection with Plastic Cap

  • Fast #
  • Part #KSFDC44NY09
  • Item #7035937
  • Manufacturer Part #SFDC44N-Y-09
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Storz
End Connection 2:
FNPT
End Connections:
Storz x FNPT
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Plastic
NSF Certified:
No
UL Listed:
No