5 x 4-1/2 in. FNST Storz Adapter with Cap

You last purchased this on
 
Kochek Company

5 x 4-1/2 in. FNST Storz Adapter with Cap

This product requires certification to purchase.
You last purchased this on
 
Kochek Company

5 x 4-1/2 in. FNST Storz Adapter with Cap

  • Fast #
  • Part #KSZMC50453Y
  • Item #4542121
  • Manufacturer Part #SZMC5045-3-Y
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
FNST
End Connection 2:
Storz
End Connections:
FNST x Storz
Fitting Size 1:
5 in
Fitting Size 2:
4-1/2 in
Fitting Sizes:
5 in x 4-1/2 in
Material:
Aluminum