6 in. Horizontal PVC Strainer with Back Flushing Cover
6 in. Horizontal PVC Strainer with Back Flushing Cover
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For dry hydrant
- 3/8 in diameter hole
Specifications
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Height:
- 7-1/2 in
- Length:
- 40-7/8 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Strainer