BSP 4 x 5 in. Rigid w/ Cap

You last purchased this on
 
Kochek Company

BSP 4 x 5 in. Rigid w/ Cap

This product requires certification to purchase.
You last purchased this on
 
Kochek Company

BSP 4 x 5 in. Rigid w/ Cap

  • Fast #
  • Part #KSFDC54NY09
  • Item #7035927
  • Manufacturer Part #SFDC54N-Y-09
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
BSP
End Connection 2:
BSP
End Connections:
BSP
Fitting Size 1:
4 in
Fitting Size 2:
5 in
Fitting Sizes:
4 in x 5 in
Product Type:
Rigid w/ Cap