Storz x Female 5 x 4-1/2 in. Adapter
S37S Storz x Female 5 x 4-1/2 in. Adapter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- S37S
- End Connection 1:
- Storz
- End Connection 2:
- Female
- End Connections:
- Storz x Female
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 4-1/2 in
- Fitting Sizes:
- 5 in x 4-1/2 in
- Length:
- 7-23/32 in
- Product Type:
- Adapter