8W A19 Dimmable LED Light Bulb with Medium Base

Part #K41145  |  Item #7191946  |  Manufacturer Part #41145

Call for Pricing EACH

Watts:

8
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Beam Spread: 360°

Bulb Type: LED

CEC Compliant: Not for Sale in CA

Color Temperature: 2700

Dimmable: Yes

Energy Star Compliant: No

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lumens: 900

Number Of Hours: 25000

UL Listed: Yes

Volts: 120V

Watts: 8