2-1/2 in. 60 psi Pressure Gauge Seal Assembly Mineral Oil Filled
2-1/2 in. 60 psi Pressure Gauge Seal Assembly Mineral Oil Filled
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rugged construction for long service life
- Vibration-resistant; mineral oil filled
- Isolates gauge from dirty water and pressure spikes
- Accuracy 1.5% full scale
- Premium gauge on 316 SS isolation seal
-
Lead Law Compliant
Specifications
- Diameter:
- 2-1/2 in
- End Connection 1:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel, Plastic
- Material Type:
- 316, 301, Polycarbonate
- NSF Certified:
- No
- Pressure - High:
- 60
- Pressure - Low:
- 0