4 in. 300 psi Pressure Gauge Seal Assembly Mineral Oil Filled

You last purchased this on
 
Kodiak Controls

4 in. 300 psi Pressure Gauge Seal Assembly Mineral Oil Filled

This product requires certification to purchase.
You last purchased this on
 
Kodiak Controls

4 in. 300 psi Pressure Gauge Seal Assembly Mineral Oil Filled

  • Fast #
  • Part #KKC301L4300KCMD175
  • Item #7095275
  • Manufacturer Part #KC301L4300/KCMD175-02
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Rugged construction for long service life
  • Vibration-resistant; mineral oil filled
  • Isolates gauge from dirty water and pressure spikes
  • Accuracy 1% full scale
  • Premium gauge on 316 SS isolation seal
  • Requires Certification
  • Lead Law Compliant


Specifications

Diameter:
4 in
End Connection 1:
FPT
End Connections:
FPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel, Plastic
Material Type:
316, 301, Polycarbonate
NSF Certified:
No
Pressure - High:
300
Pressure - Low:
0