P683LT Hydrant Steam Thawer 1/8 in. Pressure Gauge

You last purchased this on
 
Kodiak Controls

KC102 Series P683LT Hydrant Steam Thawer 1/8 in. Pressure Gauge

This product requires certification to purchase.
You last purchased this on
 
Kodiak Controls

KC102 Series P683LT Hydrant Steam Thawer 1/8 in. Pressure Gauge

  • Fast #
  • Part #KKC102D208C
  • Item #4930047
  • Manufacturer Part #KC102D-208C
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Replacement parts for hydrant steam thawer
  • Requires Certification

Documents


Specifications

Application:
Commercial, Industrial
Brand Model Compatibility:
P683LT
Collection:
KC102 Series
Color Finish Name:
Black Painted
Diameter:
2 in
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
No
Fitting Size 1:
1/8 in
Fitting Sizes:
1/8 in
Fitting Type:
Straight
Height:
1-16/25 in
Material:
Aluminum, Brass, Bronze, Plastic, Steel
Material Type:
Polycarbonate
NSF Certified:
No
Pressure - High:
30
Pressure - Low:
0
Product Type:
Pressure Gauge
Width:
93/100 in