Plug 3/4 in. Stainless Steel and PVC Valve Repair Part
Plug 3/4 in. Stainless Steel and PVC Valve Repair Part
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Disconnect service to delinquent accounts
- No dig installation-Installs through 6" Cleanout
- Reduce the risk of sewage backflow during flooding
- The bladder is attached to a solid upper body with a stainless steel lifting ring
- A heavy duty hook w/ 3/4" NPT(F) PVC connector is included for lowering and retrieving the plug
- It's heavy-duty flexible vinyl bladder can be filled with water on site
- The sewer 6-P Universal sewer plug is designed to work in most standard 6" PVC cleanout tees with a riser pipe
Specifications
- CARB OTC LEED Compliant:
- No
- Diameter:
- 6 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic, Stainless Steel
- Material Type:
- PVC
- NSF Certified:
- No
- Product Type:
- Plug