1 in. MNPT 6-Element PVC Schedule 80S Static Mixer

You last purchased this on
 
Koflo Corporation

1 in. MNPT 6-Element PVC Schedule 80S Static Mixer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Koflo Corporation

1 in. MNPT 6-Element PVC Schedule 80S Static Mixer

  • Fast #
  • Part #K180462
  • Item #4935392
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Thorough mixing provides lower chemical usage
  • Male threaded end for easy installation
  • Used to dilute or mix chemicals into water
  • Requires Certification

Specifications

CE Approved:
No
EPA Compliant:
No
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Length:
10 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Number of Elements:
6
Product Type:
Static Mixer
Schedule Class:
80
UL Listed:
No