1000 mL

You last purchased this on
 
Koflo Corporation

1000 mL

This product requires certification to purchase.
Brand image
You last purchased this on
 
Koflo Corporation

1000 mL

  • Fast #
  • Part #K1000ML
  • Item #4935553
  • Manufacturer Part #1000 ML
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy to read scale in milliliters/minute and gallons/hour
  • Rugged construction from machined PVC fittings
  • Device for determining pump flow rate
  • Requires Certification

Specifications

Capacity:
1000 mL
End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
16 gph
NSF Certified:
No
Size:
1000 mL
UL Listed:
No