1/2 in. MNPT 6-Element PVC Schedule 80S Static Mixer
1/2 in. MNPT 6-Element PVC Schedule 80S Static Mixer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Thorough mixing provides lower chemical usage
- Male threaded end for easy installation
- Used to dilute or mix chemicals into water
Specifications
- CE Approved:
- No
- EPA Compliant:
- No
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 7 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Number of Elements:
- 6
- Product Type:
- Static Mixer
- Schedule Class:
- 80
- UL Listed:
- No